121248GTGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121248GTGVNK Eaton's B-Line series Wireway, 121248 GTGV NK

MFG Item Number
11766443

121248GTGVNK Eaton's B-Line series Wireway, 121248 GTGV NK

MFG Item Number
11766443
Item Number
121248GTGVNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
121248GTGVNK
121248 GTGV NK

Series Information

Specifications

Specifications
Manufacturer Part Number 11766443
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 121248 GTGV NK
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 48 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs