12126-4XACHC
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12126-4XACHC Eaton's B-Line series Enclosures, Enclosure, 12in.Hx12in.Wx6in.D, N4X,
MFG Item Number
78205170256

12126-4XACHC Eaton's B-Line series Enclosures, Enclosure, 12in.Hx12in.Wx6in.D, N4X,

MFG Item Number
78205170256
Item Number
12126-4XACHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
12126-4XACHC
Enclosure, 12in.Hx12in.Wx6in.D, N4X,

Series Information

  • Enclosures and Cover are Fabricated From (14) Gauge, Type 5052‑H32 Aluminum
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205170256
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure, 12in.Hx12in.Wx6in.D, N4X, Aluminum, Hinged Clamped Cover, Less Inner Panel
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 5.545 lbs
Gross Weight 5.485 lbs