Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12126-SDWLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903854578
12126-SDWLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903854578
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903854578 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
11.259 lbs |
12126-SDWLG
Eaton's B-Line series Enclosures