121260GGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121260GGVNK Eaton's B-Line series Wireway, 121260 GGV NK

MFG Item Number
78205100741

121260GGVNK Eaton's B-Line series Wireway, 121260 GGV NK

MFG Item Number
78205100741
Item Number
121260GGVNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
121260GGVNK
121260 GGV NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100741
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 121260 GGV NK
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 60 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs