121272GRTNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121272GRTNK Eaton's B-Line series Wireway, 121272 GRT NK

MFG Item Number
78205114496

121272GRTNK Eaton's B-Line series Wireway, 121272 GRT NK

MFG Item Number
78205114496
Item Number
121272GRTNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
121272GRTNK
121272 GRT NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114496
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 121272 GRT NK
Cover Design Screw Cover
Composition Metallic
Style Straight Section
Nominal Length 72 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs