Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1212FLSIDE Eaton's B-Line series Wireway, 90 Degree Elbow, 12in.x12in., Side-
MFG Item Number
78205108225
1212FLSIDE Eaton's B-Line series Wireway, 90 Degree Elbow, 12in.x12in., Side-
MFG Item Number
78205108225
This item cannot be canceled or returned
Description
90 Degree Elbow, 12in.x12in., Side-
Specifications
Specifications
| Manufacturer Part Number |
78205108225 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
90 Degree Elbow, 12in.x12in., Side- Opening Hinged, Painted Steel |
| Cover Design |
Hinge Cover |
| Composition |
Metallic |
| Style |
90 Elbow |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1212FLSIDE
Eaton's B-Line series Wireway