Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1212INT125BC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 125A, single-phase, 12 circuits, 12 spaces, 1 2/0-14 AWG Cu/Al at 60°C or 75°C, copper bus |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 125 A |
| Number of Circuits | 12 |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |