1212LSIDE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1212LSIDE Eaton's B-Line series Wireway, 90 Deg Elbow, 12in.x12in., Painted

MFG Item Number
78205111019

1212LSIDE Eaton's B-Line series Wireway, 90 Deg Elbow, 12in.x12in., Painted

MFG Item Number
78205111019
Item Number
1212LSIDE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
1212LSIDE
90 Deg Elbow, 12in.x12in., Painted

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111019
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Deg Elbow, 12in.x12in., Painted
Style 90 Elbow
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs