1212LTXGV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1212LTXGV Eaton's B-Line series Wireway, 90 Deg Elbow-Tee-Cross, 12in.x12in.,

MFG Item Number
78205113487

1212LTXGV Eaton's B-Line series Wireway, 90 Deg Elbow-Tee-Cross, 12in.x12in.,

MFG Item Number
78205113487
Item Number
1212LTXGV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
1212LTXGV
90 Deg Elbow-Tee-Cross, 12in.x12in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113487
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Deg Elbow-Tee-Cross, 12in.x12in., Galvanized
Style 90 Elbow
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs