1212PSS4
Eaton's B-Line series Enclosures, Type 4 Premier Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1212PSS4 Eaton's B-Line series Enclosures, Type 4 Premier Series, Inner Panel, 304 Stainless Steel
MFG Item Number
78205123932

1212PSS4 Eaton's B-Line series Enclosures, Type 4 Premier Series, Inner Panel, 304 Stainless Steel

MFG Item Number
78205123932
Item Number
1212PSS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier Series
Item #
1212PSS4
Inner Panel, 304 Stainless Steel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205123932
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier
Family Series Eaton's B-Line series Enclosures, Type 4 Premier Series
Description Inner Panel, 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 2.034 lbs