Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121364 Brady Tape, B514 QA INSPECTION AREA 2X100 ORANGE

MFG Item Number
121364

121364 Brady Tape, B514 QA INSPECTION AREA 2X100 ORANGE

MFG Item Number
121364
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121364
B514 QA INSPECTION AREA 2X100 ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 121364
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Roll - Polyester, Black on Orange, 2 x 100
Type Floor Tape
Color Black, Orange
Number of Rolls 1
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0753 lbs