Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121367 Brady Tape, B514 CAUTION ESD AREA 2X100 ROLL

MFG Item Number
121367

121367 Brady Tape, B514 CAUTION ESD AREA 2X100 ROLL

MFG Item Number
121367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121367
B514 CAUTION ESD AREA 2X100 ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 121367
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Roll - Polyester, Black on Yellow, 2 x 100
Type Floor Tape
Color Black, Yellow
Number of Rolls 1
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 1.43 lbs
Gross Weight 0.0875 lbs