Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1214 Hammond Manufacturing Enclosures, 1212-1216 Series, ENCLOSURE
1214 Hammond Manufacturing Enclosures, 1212-1216 Series, ENCLOSURE
This item cannot be canceled or returned
Description
Enclosures, 1212-1216 Series
1212-1216 Series Information
- Molded in Black Flame Retardant ABS Plastic.
- Complete with Plastic Bezel and Two Metal Mounting Clamps With Screws.
Specifications
Specifications
| Manufacturer Part Number |
1214 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1212-1216 |
| Family Series |
Hammond Manufacturing Enclosures, 1212-1216 Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Clamps |
| Nominal Height |
3 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1214
Hammond Manufacturing Enclosures, 1212-1216 Series