Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121400 Brady Tape, B7569 FOOTPRINT 12 BLUE LEFT FOOT 1/PK

MFG Item Number
121400

121400 Brady Tape, B7569 FOOTPRINT 12 BLUE LEFT FOOT 1/PK

MFG Item Number
121400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121400
B7569 FOOTPRINT 12 BLUE LEFT FOOT 1/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 121400
Manufacturer Brady
Family Series Brady Tape
Description Aisle Marking Tape Footprint - Adhesive Vinyl, Solid Color, Blue, 12
Type Floor Tape
Color Blue
Width 3.5 "
Operating Temperature 167 °F 
Net Weight 0 lbs
Gross Weight 0.0009 lbs