Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121401 Brady Tape, B7569 FOOTPRINT 12 ORNGE RIGHT FOOT
121401 Brady Tape, B7569 FOOTPRINT 12 ORNGE RIGHT FOOT
This item cannot be canceled or returned
Description
B7569 FOOTPRINT 12 ORNGE RIGHT FOOT
Specifications
Specifications
| Manufacturer Part Number |
121401 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Aisle Marking Tape Footprint - Adhesive Vinyl, Solid Color, Orange, 12 |
| Type |
Floor Tape |
| Color |
Orange |
| Number of Rolls |
1 |
| Width |
3.5 " |
| Operating Temperature |
167 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0009 lbs |