Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121405.00
3HP..1740RPM.145.DP.208-230/460V.3PH
MFG Item Number
121405.00
This item cannot be canceled or returned
Description
3HP..1740RPM.145.DP.208-230/460V.3PH
Specifications
Specifications
| Manufacturer Part Number |
121405.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
3HP..1740RPM.145.DP.208-230/460V.3PH .60HZ.CONT.NONE.40C.1.15SF.C FACE.GENERAL PURPOSE.C145T17DC39A |
| Horsepower |
3 hp |
| Speed |
1,740 RPM |
| RPM |
1,740 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
145 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |