Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121409 Brady Tape, B7569 VINYL FOOTPRINT-LEFT 12 RED 1 PC

MFG Item Number
121409

121409 Brady Tape, B7569 VINYL FOOTPRINT-LEFT 12 RED 1 PC

MFG Item Number
121409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121409
B7569 VINYL FOOTPRINT-LEFT 12 RED 1 PC

Series Information

Specifications

Specifications
Manufacturer Part Number 121409
Manufacturer Brady
Family Series Brady Tape
Description Aisle Marking Tape Footprint - Adhesive Vinyl, Solid Color, Red, 12
Type Floor Tape
Color Red
Width 3.5 "
Operating Temperature 167 °F 
Net Weight 0 lbs
Gross Weight 0.0009 lbs