Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 121410 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Aisle Marking Tape Footprint - Adhesive Vinyl, Solid Color, Red, 12 |
| Type | Floor Tape |
| Color | Red |
| Width | 3.5 " |
| Operating Temperature | 167 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |