Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121415 Brady Tape, B7569, YELLOW, 1.1X1.1, L-SHAPE

MFG Item Number
121415

121415 Brady Tape, B7569, YELLOW, 1.1X1.1, L-SHAPE

MFG Item Number
121415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121415
B7569, YELLOW, 1.1X1.1, L-SHAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 121415
Manufacturer Brady
Family Series Brady Tape
Description L-Shape Vinyl Corner Marking Tape, 68.75' L, Roll of 750 Each, Yellow
Type Marking Tape
Color Yellow
Width 1.1 "
Approvals ASTM
Net Weight 0.11 lbs
Gross Weight 0.0225 lbs