Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121416 Brady Tape, B7569, GREEN, 1.1X1.1, L-SHAPE

MFG Item Number
121416

121416 Brady Tape, B7569, GREEN, 1.1X1.1, L-SHAPE

MFG Item Number
121416
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121416
B7569, GREEN, 1.1X1.1, L-SHAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 121416
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape L-Shaped Corner Marks - Adhesive Vinyl, Solid Color, Green, 1.1 x 1.1
Type Marking Tape
Color Green
Width 1.1 "
Approvals ASTM
Net Weight 0.12 lbs
Gross Weight 0.0225 lbs