Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121422 Brady Tape, B7569 BLACK,1.7X1.1,T-SHAPE

MFG Item Number
121422

121422 Brady Tape, B7569 BLACK,1.7X1.1,T-SHAPE

MFG Item Number
121422
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121422
B7569 BLACK,1.7X1.1,T-SHAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 121422
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape T-Shaped Marks - Adhesive Vinyl, Solid Color, Black, 1.7 x 1.1
Type Marking Tape
Color Black
Width 1.1 "
Approvals ASTM
Net Weight 0.11 lbs
Gross Weight 0.0069 lbs