121436
Brady Labels, B-7569 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121436

Brady Labels, B-7569 Vinyl Series

121436

Brady Labels, B-7569 Vinyl Series
B7569 6X6 BLU/WHT NOTICE LABEL 100/PKG
MFG Item Number
121436
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Vinyl Series
Item #
121436
B7569 6X6 BLU/WHT NOTICE LABEL 100/PKG

B-7569 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 121436
Manufacturer Brady
Product Series B-7569 Vinyl
Family Series Brady Labels, B-7569 Vinyl Series
Description B7569 6 x 6 Blu/Wht NOTICE Label 100/Pkg
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Blue
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Height 6 "
Label Width 6 "
Language English
Legend Notice This Container Has Been Triple Rinsed
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0866 lbs