Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
121441 Brady Labels, X4 B,R,W/Y 500/RL RADIOACTIVE 3
MFG Item Number
121441

121441 Brady Labels, X4 B,R,W/Y 500/RL RADIOACTIVE 3

MFG Item Number
121441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121441
X4 B,R,W/Y 500/RL RADIOACTIVE 3

Series Information

Specifications

Specifications
Manufacturer Part Number 121441
Manufacturer Brady
Family Series Brady Labels
Description B7569 4 x 4 B,R,W/Y 500/Rl Radioactive 2
Text Color Black/Red/White
Background Color Yellow
Language English
Legend Radioactive Iii Contents: Activity:
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.2031 lbs