121448
Brady Labels, B-7569 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121448

Brady Labels, B-7569 Vinyl Series

121448

Brady Labels, B-7569 Vinyl Series
Padlock Labels Vinyl DANGER English
MFG Item Number
121448
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Vinyl Series
Item #
121448
Padlock Labels Vinyl DANGER English

B-7569 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 121448
Manufacturer Brady
Product Series B-7569 Vinyl
Family Series Brady Labels, B-7569 Vinyl Series
Description Brady Padlock Labels Vinyl DANGER English 40PK
Material Type Vinyl
Adhesive Yes
Finish Gloss
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Language English
Legend Danger Do Not Remove This Lock
Approvals ASTM
Net Weight 0.065 lbs
Gross Weight 0.0075 lbs