Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121452 Brady Tape, B7569 3 ORANGE ARROWS 100/PACK
121452 Brady Tape, B7569 3 ORANGE ARROWS 100/PACK
This item cannot be canceled or returned
Description
B7569 3 ORANGE ARROWS 100/PACK
Specifications
Specifications
| Manufacturer Part Number |
121452 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Vinyl Floor Arrows, 3 W x 3 H, Pack of 100 Each, Orange |
| Type |
Floor Tape |
| Color |
Orange |
| Number of Rolls |
100 |
| Width |
3 " |
| Operating Temperature |
167 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0481 lbs |