Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121455 Brady Tape, B7569 AISLE MARKING DOT 3 ORANGE
121455 Brady Tape, B7569 AISLE MARKING DOT 3 ORANGE
This item cannot be canceled or returned
Description
B7569 AISLE MARKING DOT 3 ORANGE
Specifications
Specifications
| Manufacturer Part Number |
121455 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Vinyl Aisle Marking Dots, 3 Dia, Pack of 250 Sheets, Orange |
| Type |
Floor Tape |
| Color |
Orange |
| Number of Rolls |
500 |
| Width |
3 " |
| Operating Temperature |
167 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0481 lbs |