Series Information
| Manufacturer Part Number | 121456 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Consult Corresponding MSDS For Further Hazardous Information And Instructions Sign, 7 H x 10 W x 0.004 D, Vinyl |
| Type | Warning Signs |
| Background Color | White |
| Legend | Consult Corresponding Msds For Further Hazardous Information And Instructions |
| Material | Vinyl |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0084 lbs |