121466
Brady Labels, B-7569 Vinyl Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
121466 Brady Labels, B-7569 Vinyl Series, B7569 4X4 BLK/WHT, POISON, 500/ROLL
MFG Item Number
121466

121466 Brady Labels, B-7569 Vinyl Series, B7569 4X4 BLK/WHT, POISON, 500/ROLL

MFG Item Number
121466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Vinyl Series
Item #
121466
B7569 4X4 BLK/WHT, POISON, 500/ROLL

B-7569 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 121466
Manufacturer Brady
Product Series B-7569 Vinyl
Family Series Brady Labels, B-7569 Vinyl Series
Description Poison Labels, 6 H x 6 W x 0.004 D, Roll of 500 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Height 6 "
Label Width 6 "
Language English
Legend Poison 6
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0281 lbs