121467
Brady Labels, B-7569 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121467

Brady Labels, B-7569 Vinyl Series

121467

Brady Labels, B-7569 Vinyl Series
B7569, 4X4 BLK/WHT,TOXIC, 500/ROLL
MFG Item Number
121467
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Vinyl Series
Item #
121467
B7569, 4X4 BLK/WHT,TOXIC, 500/ROLL

B-7569 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 121467
Manufacturer Brady
Product Series B-7569 Vinyl
Family Series Brady Labels, B-7569 Vinyl Series
Description Toxic Labels, 4 H x 4 W x 0.004 D, Roll of 500 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Height 4 "
Label Width 4 "
Language English
Legend Toxic
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0281 lbs