Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 121514 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Safety Tag PRECAUCION Heavy Duty Polyester 5.75x3 Black, Yellow on White 10/PK |
| Material Type | Polyester |
| Background Color | Black, Yellow, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | Spanish |
| Legend | No Hacer Funcionar |
| Net Weight | 0 lbs |
| Gross Weight | 0.0091 lbs |