Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121516 Brady Labels, TAG B851 5.75X3,25PK MEX LOCKOUT REVA

MFG Item Number
121516

121516 Brady Labels, TAG B851 5.75X3,25PK MEX LOCKOUT REVA

MFG Item Number
121516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121516
TAG B851 5.75X3,25PK MEX LOCKOUT REVA

Series Information

Specifications

Specifications
Manufacturer Part Number 121516
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tagout Tag PRECAUCION Heavy Duty Polyester 5.75x3 BK/YL/WH 25PK
Material Type Polyester
Background Color Black, Yellow, White
Label Height 5.75 "
Label Width 3 "
Language Spanish
Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo Ni retirar La Tarjeta Del
Net Weight 0 lbs
Gross Weight 0.0163 lbs