Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 121517 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Lockout Tagout Tag PRECAUCION Paper 5.75 x 3 Black, Yellow on White 25/PK |
| Material Type | Paper |
| Background Color | Black, Yellow, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | Spanish |
| Legend | No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo Ni retirar La Tarjeta Del |
| Net Weight | 0 lbs |
| Gross Weight | 0.0169 lbs |