Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121519 Brady Labels, TAG B851 5.75X3,25PK MEX LOCKOUT REVB

MFG Item Number
121519

121519 Brady Labels, TAG B851 5.75X3,25PK MEX LOCKOUT REVB

MFG Item Number
121519
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121519
TAG B851 5.75X3,25PK MEX LOCKOUT REVB

Series Information

Specifications

Specifications
Manufacturer Part Number 121519
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tagout Tag PRECAUCION Heavy Duty Polyester 5.75x3 BK/YL/WH 25PK
Material Type Polyester
Background Color Black, Yellow, White
Label Height 5.75 "
Label Width 3 "
Language Spanish
Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo Ni retirar La Tarjeta Del
Net Weight 0.005 lbs
Gross Weight 0.315 lbs