Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121520 Brady Labels, TAG B853 5.75X3,25PK MEX LOCKOUT REVB

MFG Item Number
121520

121520 Brady Labels, TAG B853 5.75X3,25PK MEX LOCKOUT REVB

MFG Item Number
121520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121520
TAG B853 5.75X3,25PK MEX LOCKOUT REVB

Series Information

Specifications

Specifications
Manufacturer Part Number 121520
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tagout Tag PRECAUCION Paper 5.75 x 3 Black, Yellow on White 25/PK
Material Type Paper
Background Color Black, Yellow, White
Label Height 5.75 "
Label Width 3 "
Language Spanish
Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo Ni retirar La Tarjeta Del
Net Weight 0 lbs
Gross Weight 0.0028 lbs