Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121540 Brady Lockout/Tagout, ASSY, PKGD, SMALL, BALL VALVE LOCKOUT

MFG Item Number
121540

121540 Brady Lockout/Tagout, ASSY, PKGD, SMALL, BALL VALVE LOCKOUT

MFG Item Number
121540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
121540
ASSY, PKGD, SMALL, BALL VALVE LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 121540
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Ball Valve Lockouts Perma-mount Steel Red Valve Size Range: 0.5 to 2 in
Lockout-Tagout Fits Over Handle Lockout
Color Red
Material Metal
Net Weight 0.865 lbs
Gross Weight 0.862 lbs