Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121541 Brady Lockout/Tagout, ASSY, PKGD, LARGE, BALL VALVE LOCKOUT

MFG Item Number
121541

121541 Brady Lockout/Tagout, ASSY, PKGD, LARGE, BALL VALVE LOCKOUT

MFG Item Number
121541
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
121541
ASSY, PKGD, LARGE, BALL VALVE LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 121541
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Ball Valve Lockouts Perma-mount Steel Red Valve Size Range: 2 to 4 in
Lockout-Tagout Fits Over Handle Lockout
Color Red
Material Metal
Net Weight 1.965 lbs
Gross Weight 2.2509 lbs