121543
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121543 Brady Labels, GlobalMark Series, Lbl DANGER Polyester 3.25 x 5.75

MFG Item Number
121543

121543 Brady Labels, GlobalMark Series, Lbl DANGER Polyester 3.25 x 5.75

MFG Item Number
121543
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
121543
Lbl DANGER Polyester 3.25 x 5.75

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 121543
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Danger Tags 3.25 in H x 5.75 in W Red on White 100/RL
Application Safety & Compliance
Material Type Polyester
Text Color Red
Background Color White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-193 °F
Label Width 5.75 "
Label Height 3.25 "
Language English
Legend Ansi Danger
Recommended Printer(s) GlobalMark
Approvals OSHA
Comments ANSI DANGER Header
Net Weight 0 lbs
Gross Weight 0.1231 lbs