121547
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121547 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 3.25in WT 270/RL

MFG Item Number
121547

121547 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 3.25in WT 270/RL

MFG Item Number
121547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
121547
Label Vinyl 2.25in x 3.25in WT 270/RL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 121547
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Pre-cut Indoor Outdoor Vinyl Labels 2.25 in H x 3.25 in W WT 270/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Background Color White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 3.25 "
Label Height 2.25 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.105 lbs