121549
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121549 Brady Labels, GlobalMark Series, Lbl DANGER Vinyl 2.25in x 3.25in

MFG Item Number
121549

121549 Brady Labels, GlobalMark Series, Lbl DANGER Vinyl 2.25in x 3.25in

MFG Item Number
121549
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
121549
Lbl DANGER Vinyl 2.25in x 3.25in

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 121549
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark ANSI DANGER Vinyl Labels 2.25 in H x 3.25 in W Red on White 270/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 3.25 "
Label Height 2.25 "
Language English
Legend Ansi Danger
Recommended Printer(s) GlobalMark
Comments ANSI DANGER Header
Net Weight 0 lbs
Gross Weight 0.1041 lbs