121554
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121554 Brady Labels, GlobalMark Series, Lbl NOTICE Vinyl 2.25in x 3.25in

MFG Item Number
121554

121554 Brady Labels, GlobalMark Series, Lbl NOTICE Vinyl 2.25in x 3.25in

MFG Item Number
121554
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
121554
Lbl NOTICE Vinyl 2.25in x 3.25in

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 121554
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark ANSI NOTICE Vinyl Labels 2.25 in H x 3.25 in W Blue on White 270/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Blue
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 3.25 "
Label Height 2.25 "
Language English
Legend Ansi Notice
Recommended Printer(s) GlobalMark
Comments ANSI NOTICE Header
Net Weight 0 lbs
Gross Weight 0.1041 lbs