121559
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121559 Brady Labels, GlobalMark Series, Label CAUTION Vinyl 4 in x 6.25in

MFG Item Number
121559

121559 Brady Labels, GlobalMark Series, Label CAUTION Vinyl 4 in x 6.25in

MFG Item Number
121559
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
121559
Label CAUTION Vinyl 4 in x 6.25in

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 121559
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Blank Vinyl Labels with Header 4 in H x 6.25 in W BK/YL on WT 165/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black, Yellow
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 6.25 "
Label Height 4 "
Language English
Legend Ansi Caution
Recommended Printer(s) GlobalMark
Comments ANSI CAUTION Header
Net Weight 0 lbs
Gross Weight 0.1647 lbs