12155AD10
Eaton Photoelectric Sensors, PRISM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12155AD10 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',DK,ACDC,CBL
MFG Item Number
12155AD10

12155AD10 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',DK,ACDC,CBL

MFG Item Number
12155AD10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
12155AD10
PHOTO SENSOR,TB DET,20',DK,ACDC,CBL

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Specifications

Specifications
Manufacturer Part Number 12155AD10
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton Prism series Tubular photoelectric sensor, Forward Viewing, Sensor distance: 20 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, Current Limited for loads > 32V AC/DC, Thru-beam, 6.6 Ft. 2m, 6.6 Ft. 2m Cable
Power Type DC
Max Range 10 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type Solid State Relay
Operating Mode Dark On
Connection Type Cable
Max Load Current 0.11 A
Matching Source Unit 11155AA14
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, CUL, UL
Comments Thru-Beam Detector
Net Weight 0.5 lbs
Gross Weight 0.5 lbs