12155AL04
Eaton Photoelectric Sensors, PRISM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12155AL04 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',LT,AC,CONN
MFG Item Number
12155AL04

12155AL04 Eaton Photoelectric Sensors, PRISM Series, PHOTO SENSOR,TB DET,20',LT,AC,CONN

MFG Item Number
12155AL04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
12155AL04
PHOTO SENSOR,TB DET,20',LT,AC,CONN

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Specifications

Specifications
Manufacturer Part Number 12155AL04
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton OEM Prism 18mm tubular photoelectric sensor, Forward Viewing, dist 20 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 4 Pin Dual Key Micro Connector, 20–132 Vac/15-30 Vdc input, Thru-beam, Current Limited for loads >32V AC/DC
Power Type AC, DC
Max Range 10 '
Voltage 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Number of Outputs 1
Output Type Solid State Relay
Operating Mode Light On
Connection Type 4 Pin Micro
Max Load Current 0.11 A
Matching Source Unit 11155AA04
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, CUL, UL
Comments Thru-Beam Detector
Net Weight 0.22 lbs
Gross Weight 0.225 lbs