11155AA04
Eaton Photoelectric Sensors, PRISM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11155AA04 Eaton Photoelectric Sensors, PRISM Series, PRISM 20 FT SYNCHRONOUS SOURCE, DC, CONN

MFG Item Number
11155AA04

11155AA04 Eaton Photoelectric Sensors, PRISM Series, PRISM 20 FT SYNCHRONOUS SOURCE, DC, CONN

MFG Item Number
11155AA04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
11155AA04
PRISM 20 FT SYNCHRONOUS SOURCE, DC, CONN

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Specifications

Specifications
Manufacturer Part Number 11155AA04
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton OEM Prism 18mm tubular photoelectric sensor, 0.71 dia, Forward Viewing, Sensor dist: 20 Ft., Lens: polycarbonate cable jacket: PVC body: structural polyurethane foam encl, 4 Pin Dual Key Micro Connector, 20–132 Vac/15-30 Vdc input
Power Type AC, DC
Max Range 10 '
Voltage 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Number of Outputs 1
Operating Mode Dark On, Light On
Connection Type 4 Pin Micro
Max Load Current 0.11 A
Matching Source Unit 12155AD04, 12155AL04
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, CUL, UL
Comments Thru-Beam Source
Net Weight 0.075 lbs
Gross Weight 0.19 lbs
Alternatives
11155AA14
11155AA14
Eaton Photoelectric Sensors, PRISM Series