Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121665.00
5/3HP.3.7/2.2kW.3490/2890RPM.145.DP.
MFG Item Number
121665.00
This item cannot be canceled or returned
Description
5/3HP.3.7/2.2kW.3490/2890RPM.145.DP.
Specifications
Specifications
| Manufacturer Part Number |
121665.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
5/3HP.3.7/2.2kW.3490/2890RPM.145.DP. 208-230/460V.3PH.60/50HZ.CONT.AUTOMA TIC.40C.1.15/1.15SF.RESIL..U145T34DR |
| Horsepower |
5 hp |
| Speed |
3,490 RPM |
| RPM |
3,490 RPM |
| Frequency |
50 Hz, 60 Hz |
| NEMA Frame |
145 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |