Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Signs & Signage, ToughStripe Series
121853
Brady Signs & Signage, ToughStripe Series
8 in Polyester NL Black 1 20/PK
This item cannot be canceled or returned
Description
Signs & Signage, ToughStripe Series
8 in Polyester NL Black 1 20/PK
ToughStripe Series Information
- Easy to View 6 in x 8 in Number and Letters
- Ideal for Marking Aisle‑Ways, Shipping and Receiving Docks, Distribution Centers or Other Areas
- Material Removes Cleanly Without Leaving Adhesive Residue or Damage
Specifications
Specifications
| Manufacturer Part Number |
121853 |
| Manufacturer |
Brady |
| Product Series |
ToughStripe |
| Family Series |
Brady Signs & Signage, ToughStripe Series |
| Description |
ToughStripe Floor Marking Polyester 8 in Label Number 1 Black 20/PK |
| Type |
Number |
| Background Color |
White |
| Legend |
1 |
| Height |
8 " |
| Width |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0381 lbs |
121853
Brady Signs & Signage, ToughStripe Series