121870.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121870.00

Leeson Motors, Washguard Series

121870.00

Leeson Motors, Washguard Series
Motor, 3HP, 208-230/460V, 3490RPM
MFG Item Number
121870.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
121870.00
Motor, 3HP, 208-230/460V, 3490RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 121870.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 3HP, 208-230/460V, 3490RPM TEFC Washguard
Type Washdown
Horsepower 3 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 145TC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 7.6 A
Service Factor 1.15
Composition Steel
Length 13.75 "
Approvals CSA, UL
Net Weight 48 lbs
Gross Weight 48 lbs
Alternatives
CEWDM3559T
CEWDM3559T
Baldor-ABB Motors Motors, WDM Series
N613
N613
Marathon Electric Motors, MP3000 Series