Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121914 Brady Tape, 3 X 100' B514 BK/WHITE CHECKERED TAPE
121914 Brady Tape, 3 X 100' B514 BK/WHITE CHECKERED TAPE
This item cannot be canceled or returned
Description
3 X 100' B514 BK/WHITE CHECKERED TAPE
Specifications
Specifications
| Manufacturer Part Number |
121914 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
ToughStripe Floor Marking Tape Roll - Polyester, Checkered, Black on White, 3 x 100' |
| Type |
Floor Tape |
| Color |
Black, White |
| Number of Rolls |
1 |
| Width |
3 " |
| Operating Temperature |
130 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.1291 lbs |