Series Information
| Manufacturer Part Number | 121942.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 2HP, 575V, 1745RPM TEFC |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.3 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |