Series Information
| Manufacturer Part Number | 121944.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 3HP, 230/460V, 1740RPM TEFC Farm |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4.3 A, 8.9-8.6 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |